- Oil Container
- 1 gal
description
- These robust and durable oil storage containers feature a wide opening for rapid no-spill filling and will fit any lid. The containers are semi-transparent with graduated markings along the side of container, making lubricant level easy to see. Each container comes with a writable "CONTENTS" label to provide easy identification of lubricant type.
features
- Durable carry handle for ease of transporting
- Front and back handles for easy pouring
- Handles contain contour finger grips to provide a comfortable and secure hold
- Contoured containers fit forearm to distribute weight of container
- Semi-transparent container with English and metric graduation markings
- Contents label indicates product in container
- Compact footprint takes up less storage space
- Square design allows for stability when using hand pump
| Tank Capacity | 1 gal |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 176 °F |
| Width | 5 in |
| Height | 9 in |
| Length | 14 in |
| Weight | 2.2 LB |

