- 4 oz Capacity
- 1/2-20 Mounting Stud
description
- For light-duty lubrication of small chains. Operates on a gravity feed principle supplying an adjustable amount of oil through an applicator to the chain.
features
- Toggle shut-off with locking ring provides easy-to-use manual control
- Plastic reservoir has reinforcing ribs for long life
- Adjustable adapter allows easy setting of applicator to correct height
- Brazed construction provides long life and leak-proof design
| Reservoir Diameter | 2 5/16 in |
| Thread Type | UNF |
| Reservoir Material | Butyrate Plastic |
| Temperature Rating [Max] | 165 °F |
| Thread Size | 1/2 |
| Cover Material | Steel |
| Style | CA |
| Reservoir Length | 4 3/4 in |
| Shank Material | Brass |
| Capacity | 4 oz |
| Weight | 0.5 LB |

