- 4 oz Capacity
- 3/4-16 Mounting Stud
- 120 Volt 60 Hz
description
- For light-duty lubrication of small chains. Operates on a gravity feed principle supplying an adjustable amount of oil through an applicator to the chain.
features
- Allows machine interface for maximum versatility
- Plastic reservoir has reinforcing ribs for long life
- Adjustable adapter allows easy setting of applicator to correct height
- Brazed construction provides long life and leak-proof design
| Reservoir Length | 3 in |
| Threads per Inch | 16 |
| Reservoir Diameter | 2 5/16 in |
| Shank Material | Brass |
| Capacity | 4 oz |
| Reservoir Material | Butyrate Plastic |
| Style | CAE |
| Temperature Rating [Max] | 165 °F |
| Thread Type | UNF |
| Cover Material | Steel |
| Thread Size | 3/4 |
| Weight | 1.66 LB |

