- 10 oz Capacity
- 3/4-16 Mounting Stud
- 3 1/8" Reservoir Diameter
description
- Designed for nearly all types of chain lubrication. Oilers operate on a gravity feed principle supplying a preset amount of oil through an applicator to the chain. Operates in a wide range of applications.
features
- Mounting stud simplifies installation to customer supplied bracket
- Acrylic reservoirs are heavy-wall design for service up to 165 °F
- Heat-resistant glass reservoirs operate in temperatures to 250 °F
- Adjustable adapter allows easy setting of applicator to correct height
- Silver brazing of all brass construction provides long life and leak-proof design
- Clear lacquer finish resists corrosion
| Reservoir Diameter | 3 1/8 in |
| Cover Material | Brass |
| Threads per Inch | 16 |
| Reservoir Length | 6 1/2 in |
| Style | CB |
| Thread Size | 3/4 |
| Capacity | 10 oz |
| Temperature Rating [Max] | 165 °F |
| Thread Type | UNF |
| Shank Material | Brass |
| Reservoir Material | Acrylic |
| Weight | 1.13 LB |

