- 1 pt Capacity
- 3/4-16 Mounting Stud
- Acrylic
- 120 Volt 60 Hz
description
- Designed for nearly all types of chain lubrication. Oilers operate on a gravity feed principle supplying a preset amount of oil through an applicator to the chain. Operates in a wide range of applications.
features
- Mounting stud simplifies installation to customer supplied bracket
- Acrylic reservoirs are heavy-wall design for service up to 165 °F
- Heat-resistant glass reservoirs operate in temperatures to 250 °F
- Adjustable adapter allows easy setting of applicator to correct height
- Silver brazing of all brass construction provides long life and leak-proof design
- Clear lacquer finish resists corrosion
| Reservoir Material | Acrylic |
| Shank Material | Brass |
| Style | CBE |
| Reservoir Length | 5 3/16 in |
| Thread Type | UNF |
| Temperature Rating [Max] | 165 °F |
| Thread Size | 3/4 |
| Cover Material | Brass |
| Reservoir Diameter | 3 5/8 in |
| Capacity | 1 pt |
| Threads per Inch | 16 |
| Weight | 2.5 LB |

