- 2.5 qt Capacity
- Acrylic
- 3/4-16 Mounting Stud
- 120 Volt 60 Hz Solenoid Voltage
- 5 11/16 Reservoir Diameter
description
- Designed for nearly all types of chain lubrication. Oilers operate on a gravity feed principle supplying a preset amount of oil through an applicator to the chain. Operates in a wide range of applications.
applications
- Used to lubricate bearings, chains, and other machinery parts when remote valves or manifolds are used
- Used in applications where multiple point lubrication is required from one reservoir of oil
features
- Allows machine interface for maximum versatility
- Mounting stud simplifies installation to customer supplied bracket
- Acrylic reservoirs are heavy-wall design for service up to 165 °F
- Adjustable adapter allows easy setting of applicator to correct height
- Silver brazing of all brass construction provides long life and leak-proof design
- Clear lacquer finish resists corrosion
| Thread Size | 3/4 |
| Cover Material | Brass |
| Shank Material | Brass |
| Reservoir Length | 6 3/16 in |
| Capacity | 2.5 qt |
| Reservoir Diameter | 4 7/16 in |
| Threads per Inch | 16 |
| Thread Type | UNF |
| Style | DE |
| Reservoir Material | Acrylic |
| Temperature Rating [Max] | 165 °F |
| Weight | 3.63 LB |

