- 3 Valves
- 1/4-20 Mounting Stud
description
- For full flow dispensers. Applicators mount directly to them. Includes adjustable adapters and integral needle valves. Horizontal needle valve minimizes contamination at valve seat.
features
- Cleanout plugs provide easy cleaning when required
- Silver brazing of brass connections
- Leak-proof design
- Buna-N gasket
- Graphite packing gland
- Clear lacquer finish resists corrosion
- Heat-resistant glass
- Maximum operating temperature 250 °F continuous
| Outlet Position | One Side |
| No. of Valves | 3 |
| Material | Glass |
| Weight | 0.83 LB |

