Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
VM Manifold

35593

VM Manifold
Item #102210028
  • 3 Valves
  • 1/4-20 Mounting Studs
VM Manifold
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Valves
  • 1/4-20 Mounting Studs

description

  • For full flow dispensers. Applicators mount directly to them. Includes adjustable adapters and integral needle valves. Horizontal needle valve minimizes contamination at valve seat.

features

  • Cleanout plugs provide easy cleaning when required
  • Silver brazing of brass connections
  • Leak-proof design
  • Buna-N gasket
  • Graphite packing gland
  • Clear lacquer finish resists corrosion
  • Maximum operating temperature 165 °F continuous
  • Heavy wall acrylic
No. of Valves 3
Outlet Position One Side
Material Acrylic
Weight 0.92 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison