- 1 1/4" Brush Width
- 2 5/16" Overall Height
- Felt Plate with Neoprene Cover Bristles
features
- Even oil distribution
- Thread type 1/8" NPT
- Round brush and Even-Flo® Applicator temperature rating 160 °F
- Ever-Last® Applicator temperature rating 200 °F
- Applicator brushes can be used with gravity feed oilers
| Overall Height | 2 5/16 in |
| Brush Width | 1 1/4 in |
| Bristle Material | Felt Plate w/ Neoprene Cover |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Weight | 0.1 LB |

