- 1" Brush Width
- 2 5/16" Overall Height
- Stainless Steel Bristles
features
- Even oil distribution
- Thread type 1/8" NPT
- Round brush and Even-Flo® Applicator temperature rating 160 °F
- Ever-Last® Applicator temperature rating 200 °F
- Applicator brushes can be used with gravity feed oilers
| Type | Round |
| Bristle Material | Stainless Steel |
| Brush Width | 1 in |
| Overall Height | 2 5/16 in |
| Weight | 0.25 LB |

