- Stainless Steel
- 1/8" NPT Connection
features
- Internal reservoir
- Even oil distribution
- Temperature to 160 °F
- For chain lubrication
| Thread Size | 1/8 |
| Bristle Material | Stainless Steel |
| Thread Type | NPT |
| Overall Height | 2 5/16 in |
| Brush Width | 2 in |
| Type | Flat Brush |
| Weight | 0.13 LB |

