- 1/4 NPT Port Connection
- M16x2 Cap Thread
- Carbon Steel
- 9,000 psi Working Pressure
- -4 °F to 392 °F Operating Temperature
features
- Protective cap seals against dirt and moisture
- Cap connected to sample port with a heavy brass chain to prevent loss
- Samples directly from lubricating oil while equipment is running with sample port adapter
- Minimizes introduction of contamination to system
- Used in conjunction with proper accessories, sample ports are adaptable to pressure, static and vacuum locations
| Port Connection Thread | 1/4 NPT |
| O-Ring Material | Viton® |
| Operating Temperature Range | -4 °F to 392 °F |
| Cap Thread | M16x2 |
| Material | Carbon Steel |
| Use With Port Adapter | 36104 (1/4" barb), 36105 (5/16" barb), 36106 (1/2" barb), 36109 (1/4" barb-plated), 36133 (1/4" barb-plated black) |
| Working Pressure [Max] | 9,000 psi |
| Connect Under Pressure | 5800 psi |
| Check Ball Valve | Stainless Steel |
| Weight | 0.15 LB |

