- Barb for 1/4" OD Tube Port Connection
- M16x2(f) Cap Thread
- Plated Steel
- Use with Trico sample port to draw an oil sample
applications
- Ideal for use with Trico sample port, pitot tube or liquid level gauge sample ports
features
- Sample port adapter screws onto the sample port so oil samples can be drawn from the system
- Sample directly from lubricating oil while equipment is running
| Cap Thread | M16x2 (f) |
| Material | Carbon Steel |
| Use With | Trico sample port |
| Port Connection | Barb for 1/4 in O.D. Tube |
| Weight | 0.15 LB |

