Skip to content Skip to navigation menu
Oil Sampling Port Adapter

36133

Oil Sampling Port Adapter
Item #100873555
  • Barb for 1/4" OD Tube Port Connection
  • M16x2(f) Cap Thread
  • Plated Steel
  • Use with Trico sample port, pitot tube, or liquid level Gauge
Oil Sampling Port Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Barb for 1/4" OD Tube Port Connection
  • M16x2(f) Cap Thread
  • Plated Steel
  • Use with Trico sample port, pitot tube, or liquid level Gauge

features

  • Sample port adapter screws onto the sample port so oil samples can be drawn from the system
  • Sample directly from lubricating oil while equipment is running
  • Ideal for use with Trico sample port, pitot tube or liquid level gauge sample ports
Cap Thread M16x2 (f)
Use With Use with Trico sample port, pitot tube, or liquid level gauge
Material Plated Steel
Port Connection Barb for 1/4 in O.D. Tube
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison