- 24" Tube Length
- Swivel Adapter
- 500 psi Max Pressure
- Use with Port Adapter 36133 (1/4" Barb-Plated Black)
- Viton Seal Material
features
- Designed to provide a safe, simple and effective method of sampling fluids from sumps and nonflooded horizontal drain lines
- Ensures oil samples are drawn from the most appropriate location of the sump reservoir, and that the sample is taken from the exact location inside the system each time
- The thick wall tubing can be bent and directed to the ideal sampling location with the use of a swivel adapter
- Equipped with sample ports
- Installs easily into drain, fill or sampling pipe ports
| Use With Port Adapter | 36133 (1/4 in Barb-Plated Black) |
| Temperature Range °F | -4 °F to 392 °F |
| Material | Carbon Steel w/ Stainless Steel Tube |
| Tube Length | 24 in |
| Seal Material | Viton® |
| Pressure [Max] | 500 psi |
| Check Ball Valve | Stainless Steel |
| Adapter Type | Swivel |
| Fitting Size | 1/4 in NPT |
| Weight | 0.546 LB |

