- High-Viscosity Gear & Lube Oil Filtration System
- Portable Cart
- 120 VAC
- 4 gpm
features
- Heavy duty cart is rugged and built to last
- Heavy steel wire reinforced clear PVC hoses with 3 ft long metal wands
- Drip pan keeps work area safe and clean
- Bypass valve allows transfer of oil without filtering
- Two oil sampling ports available to monitor condition of oil
- Four filter elements for increased holding capacity
- Wide industrial strength tires capable of getting over large grate gaps
- Differential pressure gauges indicate when elements need to be changed
| Flow [Max] | 4.00 gal/min |
| Voltage | 120 |
| Vacuum Hg | 8 in |
| Seal Material | Viton |
| Type | Portable Cart System |
| Pump Speed | 1,725 rpm |
| Depth | 21 in |
| Viscosity @ 100°F S.U.S. | 7500 |
| Pump By-Pass | 105 psi |
| Filter By-Pass | 43 psi |
| Weight | 165.0 LB |

