- High-Viscosity Gear & Lube Oil Filtration System
- Hand-Held Unit
- 115 VAC
- 1 gpm
features
- Differential pressure gauges indicate when elements need to be changed
- Two oil sampling ports available to monitor condition of oil
- Two-stage filtration for long element life and pump protection
- Compact frame is a lightweight design that provides flexibility to service equipment located in hard-to-reach areas
- Hoses are heavy-duty PVC
| Vacuum Hg | 15 in |
| Pump Speed | 1,725 rpm |
| Flow [Max] | 1.00 gal/min |
| Voltage | 115 |
| Filter By-Pass | 43 psi |
| Viscosity @ 100°F S.U.S. | 7500 |
| Pump By-Pass | 85 psi |
| Type | Hand-Held System |
| Seal Material | Viton |
| Depth | 13 in |
| Weight | 50.0 LB |

