- Use with 15-55 gal Containers
- 8000 cps Max. Viscosity
- 15 oz per Stroke Delivery
description
- An easy method of dispensing a wide range of liquids. Drum pumps dispense fluid on both the up and down stroke.
features
- Effortless flow of viscous fluids up to 8,800 cPs
- Sits on the base of the container
- Prevents undesired fluid drip
| Viscosity (cP) | 8,000 |
| Capacity | 15 to 55 gal containers |
| Material | Polypropylene and Polyethylene |
| Delivery | 15 oz/stroke |
| Pump Type | Drum Pump |
| Weight | 2.0 LB |

