- Use with 5-6 gal Containers
- 8000 cps Max. Viscosity
- 6 oz per Stroke Delivery
description
- An easy method of dispensing a wide range of liquids. Drum pumps dispense fluid on both the up and down stroke.
features
- Effortless flow of viscous fluids up to 8,800 cPs
- Sits on the base of the container
- Prevents undesired fluid drip
| Material | Polypropylene and Polyethylene |
| Viscosity (cP) | 8,000 |
| Delivery | 6 oz/stroke |
| Pump Type | Drum Pump |
| Capacity | 5 to 6 gal containers |
| Weight | 1.0 LB |

