Skip to content Skip to navigation menu
Industrial Fast Funnel

36993

Industrial Fast Funnel
Item #110009256
  • Industrial Fast Funnel
  • Standard Size
  • Case of 432 Pieces
Industrial Fast Funnel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Industrial Fast Funnel
  • Standard Size
  • Case of 432 Pieces

description

  • Simple, compact, disposable funnel made of coated, heavy grade paper stock.

features

  • Improves safety and efficiency by preventing spills on floors and equipment
  • Available in two convenient sizes - standard and large (contact your Applied® service center for large)
  • Each package contains three funnels
  • Biodegradable
Funnel Size Large
Bottom Width 3/8 in
Top Width 4 1/4 in
Weight 14.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison