- 1 oz Capacity
- 1/4" NPT Connection
- 2 1/8" Diameter
- 4 11/16" OAL
description
- Designed for heavy-duty high temperature service. Delivers preadjusted rate of feed to the bearing chamber. Drip rate quickly and easily adjusted
- lock ring maintains setting.
applications
- Moving and sliding parts
- Gears
features
- Adjustable rate of oil feed
- Three position toggle
- Heavy wall glass
- Copper brazing of steel connections
- Nickel plating
- Resists corrosion
| Reservoir Material | Glass |
| Overall Height | 4.6875 in |
| Capacity | 1 oz |
| Dia. | 1.625 in |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Threads per Inch | 18 |
| Weight | 0.31 LB |

