- 5 oz Capacity
- 1/8" NPT Connection
- 2 5/8" Diameter
- 6 1/16" OAL
description
- lock ring maintains setting.
- Designed for heavy-duty high temperature service. Delivers preadjusted rate of feed to the bearing chamber. Drip rate quickly and easily adjusted
applications
- Moving and sliding parts
- Gears
features
- Adjustable rate of oil feed
- Three position toggle
- Heavy wall glass
- Copper brazing of steel connections
- Nickel plating
- Resists corrosion
| Capacity | 5 oz |
| Thread Size | 1/8 |
| Dia. | 2.625 in |
| Thread Type | NPT |
| Overall Height | 6.0625 in |
| Threads per Inch | 27 |
| Reservoir Material | Glass |
| Weight | 0.75 LB |

