- 10 oz Capacity
- 3/8" NPT Connection
- 3 1/8" Diameter
- 6 13/16" OAL
description
- Designed for heavy-duty high temperature service. Delivers preadjusted rate of feed to the bearing chamber. Drip rate quickly and easily adjusted
- lock ring maintains setting.
applications
- Moving and sliding parts
- Gears
features
- Adjustable rate of oil feed
- Three position toggle
- Heavy wall glass
- Copper brazing of steel connections
- Nickel plating
- Resists corrosion
| Thread Type | NPT |
| Dia. | 3.125 in |
| Thread Size | 3/8 |
| Threads per Inch | 18 |
| Capacity | 10 oz |
| Overall Height | 6.8125 in |
| Reservoir Material | Glass |
| Weight | 1.06 LB |

