- Washer
- Yellow
- For Fitting Thread 1/8 NPT
description
- Color grease fitting washers are available in two sizes to fit 1/8" NPT or 1/4-28 grease fittings.
features
- Available in four colors
- Buna-N material
| Material | Buna-N |
| Component | Washer |
| Color | Yellow |
| Fitting Thread | 1/8 NPT |
| Weight | 1.0 LB |

