- Identification Tag
- 2" W x 4" H
- 1/16” UV Inhibited Plastic
- Red
description
- Easy-to-use, durable color-coded tags can be used to mark and identify. Use a felt tip marker, crayon or Spectrum customized label to mark the tag. Information is sealed beneath a laminate sheet.
features
- Color-coded solution for identifying containers, dispensers, filters, equipment, machinery, lubrication points, etc.
- Tags are chemical and weather resistant
- Durable 1/16" UV inhibited plastic and tough clear laminate withstands acids, caustics, oils and abrasions
- Spectrum custom labels can contain up to four lines of information, including a barcode (labels are sold separately)
- Ideal for storage containers and drums, transport containers, hand pumps, filter carts, transfer carts, dispensing equipment and tools, machinery, lubrication points, pipes, tubing, valves, etc.
| Material | 1/16 in UV Inhibited Plastic |
| Grommet Size | 5/16 in |
| Component | Identification Tags |
| Tag/Label Size | 2 in W x 4 in H |
| Color | Red |
| Weight | 0.01 LB |

