- Extreme Series Desiccant Breather
- 1 " MNPT
features
- Water vapor adsorbent: the silica used in the Watchdog Extreme Humidity Breathers adsorbs up to 40% of its own weight
- Color indicating: when maximum adsorption is reached, the silica gel turns from orange to dark green, indicating replacement is needed
- The silica gel used is chemically inert, non-corrosive and does not contain cobalt chloride, a heavy metal
- The color-changing dye used is environmentally safe and meets all health and safety requirements
- Durable construction: Watchdog Extreme Humidity Breathers are manufactured from rugged ABS plastic and impact modified acrylic
- Easy connection: models are available with 1" slip fit connection, which mates with the standard Watchdog Breather Adapters or with a 2" male NPT connection
| Connection Type | 1 in Male NPT |
| Material | ABS Plastic and Impact Modified Acrylic |
| Silica Gel Volume | 1.4 lb |
| Operating Temperature [Max] | 200 °F |
| Particulate Filtration Level | 2 Micron |
| Dia. | 5 in |
| Water Capacity | 8.6 oz |
| Operating Temperature [Min] | -20 °F |
| Air Flow Rate | 5 cfm |
| Weight | 0.0 LB |

