description
- The Watchdog® Desiccant Breathers are a unique particle filtration and water removal system. Prevents destructive contaminants from entering industrial equipment as air is breathe in and out due to thermal expansion or fluid level changes.
applications
- Circulating oil systems
- Gearboxes
- Process pumps
- Storage tanks
- Vacuum systems
- Hydraulic systems
- Transformer cases
- Anywhere thatindustrial equipment needs to be dry and clean
features
- Water vapor absorbent
- Color indicator notifies you when replacement is needed
- Dual filtration system
- Bi-directional air flow
- Durable construction
- Prolongs fluid life
- Reduces abrasive wear, downtime and repair costs
| Air Flow Rate | 20 cfm |
| Operating Temperature [Max] | 200 °F |
| Dia. | 5 in |
| Material | ABS Plastic and Impact Modified Acrylic |
| Check Valve Capacity | 0.1/0.1 |
| Particulate Filtration Level | 2 Micron |
| Connection Type | Slip Fit |
| Operating Temperature [Min] | -20 °F |
| Water Capacity | 8.60 oz |
| Weight | 4.0 LB |

