- Single Stack Tote System
- 70 gal Capcity
- 33” W x 33” D x 38” H
description
- Replace 55 gal drums or any other container with a clean and stackable storage system. The tanks are constructed of high density polyethylene and are available in 70, 121, 145, and 230 gallon tanks.
features
- Interlocking grooves for secure stacking
- Seamless construction and durable 250 mil thick high density polyethylene wall
- Sturdy steel support stand elevates tanks 21" of the ground
- Three 2" diameter top openings for easy filling of tanks
- Steel tray and drip pan attaches to support stand to catch drips and spills
- Translucent tanks contain U.S. and metric markings for visual monitoring of fluid level
caution
- Do not restrict the inlet flow
| Dimensions | 33” W x 33” D x 38” H |
| Capacity (Volume) | 70 gal |
| System Type | Single Stack Tote System |
| Weight | 46.0 LB |

