Skip to content Skip to navigation menu
Trico Corporation40407

40407

Closed System Set-Up Kit
Item #117099238
  • 4 oz Closed System Oiler with Wire Guard
  • EX Desiccant Breather 1/2 in FNPT (39110)
  • 316 Stainless Steel Fittings
  • Stainless Braided Flex Line
Trico Corporation40407
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 oz Closed System Oiler with Wire Guard
  • EX Desiccant Breather 1/2 in FNPT (39110)
  • 316 Stainless Steel Fittings
  • Stainless Braided Flex Line

features

  • Extended equipment life
  • Increased lubricant life
  • Extended oil change intervals
  • Decreased equipment maintenance
  • Increased savings in maintenance costs

includes

  • Closed System Oiler with Wire Guard
  • EX Desiccant Breather 1” MNPT (WG-060410-EX)
  • 316 Stainless Steel Fittings
  • Stainless Braided Flex Line
Material 316 Stainless Steel
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison