- 1 3/8" Sight Opening
- 2 15/16" Long
description
- Liquid level gauges provide easy viewing in many industrial applications.
applications
- Transformers
- Gearboxes
- Oil reservoirs
features
- Guards rotate 360°
- Temperatures to 250 °F
- Easy viewing
- Simplified installation
- Brass housing and glass sight
- Viton® seals
| Length | 2 15/16 in |
| Material | Brass |
| Base Square | 11/16 in |
| Thread Type | NPT |
| Thread Size | 1/4 |
| Thread Lead | 7/8 in |
| Overall Height [Min] | 2.9375 in |
| Sight Opening | 1 3/8 in |
| Glass Diameter | 1/2 in |
| Overall Height | 2.9375 in |
| Weight | 0.5 LB |

