- Liquid Level Gauge
- 1/4 NPT Male Thread
- 90 Deg
- 3 1/2" High
features
- Guards are standard on all sights and may be rotated 360° for easy viewing
- Glass tubes offer high temperature use to 250 °F
- Wide range of mounting styles to fit most applications
- Optional top caps are available
- Ideal for bearings, transformers and other non-pressure applications
| Style | 90° |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Overall Height | 3.5 in |
| Weight | 0.75 LB |

