- Short Elbow
- 1/4" NPT
- 3 13/16 OAL
- Brass Body & Glass Tube
- Provides Easy Viewing
description
- Liquid level gauges provide easy viewing in many industrial applications.
applications
- Transformers
- Gearboxes
- Oil reservoirs
features
- Guards rotate 360°
- Temperatures to 250 °F
- Easy viewing
- Simplified installation
- Brass housing and glass sight
- Viton® seals
| Sight Opening | 2 1/4 in |
| Overall Height | 3.8125 in |
| Glass Diameter | 1/2 in |
| Base Square | 11/16 in |
| Thread Size | 1/4 |
| Thread Lead | 7/8 in |
| Thread Type | NPT |
| Overall Height [Min] | 3.8125 in |
| Material | Brass |
| Length | 3 13/16 in |
| Weight | 0.5 LB |

