- Short Elbow
- 1/4" NPT
- 7 1/4 OAL
- Brass Body & Glass Tube
- Provides Easy Viewing
| Thread Type | NPT |
| Thread Size | 1/4 |
| Style | Short Elbow |
| Threads per Inch | 18 |
| Overall Height | 7.25 in |
| Weight | 2.0 LB |
| Thread Type | NPT |
| Thread Size | 1/4 |
| Style | Short Elbow |
| Threads per Inch | 18 |
| Overall Height | 7.25 in |
| Weight | 2.0 LB |