Skip to content Skip to navigation menu
PE-30 Series Automatic Cyclic Pump

PE-3003

PE-30 Series Automatic Cyclic Pump
Item #100874066
  • 3 L Reservoir Capacity
  • Plastic Reservoir
  • 3.33 cc/sec, Variable Delivery Time of 1-999 sec
  • Minimum Output .2 cc/hr
PE-30 Series Automatic Cyclic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 L Reservoir Capacity
  • Plastic Reservoir
  • 3.33 cc/sec, Variable Delivery Time of 1-999 sec
  • Minimum Output .2 cc/hr

description

  • Digitally controlled lubricant dispensing time and the time interval between cycles.

applications

  • Large printing presses
  • Injection molding machines

features

  • Adjustable output cycle time and flow rate
  • Low level switch with alarm
  • Pressure gauge
Minimum Interval Between Cycles (min) 3 to 999
Reservoir Material Plastic
Capacity 3 L
Output Cycle Sec: 1 to 999
Output cc/Second 3.33 cc
Weight 9.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison