- 6 L Reservoir Capacity
- Metal Reservoir
- 3.33 cc/sec Variable Delivery Time of 1-999 sec
description
- Digitally controlled lubricant dispensing time and the time interval between cycles.
applications
- Large printing presses
- Injection molding machines
features
- Adjustable output cycle time and flow rate
- Low level switch with alarm
- Pressure gauge
| Reservoir Material | Metal |
| Output cc/Second | 3.33 cc |
| Minimum Interval Between Cycles (min) | 3 to 999 |
| Output Cycle Sec: | 1 to 999 |
| Capacity | 6 L |
| Weight | 17.7 LB |

