- w/8 liter Plastic Reservoir
- 250 cc/min Output Volumn
- 140 psi max Pressure
- 110 Volt
- Gear Pump
applications
- Designed for applications where lubrication of critical components is needed on a continual basis, rather than on a timed basis
- Molding, printing presses, punch presses, and milling machines
features
- Standard float switch provides signal when lubricant level is low
- Easy-view plastic reservoir on 3 L models
- steel reservoir with sight gauge on 6, 8, and 20 L models
- Provided with pressure gauge as standard
- Safety relief valve ensures reliable performance
- Pressure switch with reset button shuts down pump if system pressure drops below set level, protecting against line or component failure
| Reservoir Material | Metal |
| Output Volume | 250 cc/min |
| Reservoir Capacity | 8 L |
| Output Connection | 5/16-24 (f) |
| Pressure [Max] | 140 psi |
| Pump Type | Gear Pump |
| Seal Material | Buna-N |
| Motor Voltage | 110 V |
| Weight | 1.06 LB |

