Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
PM-10 Series Manual Cyclic Pump

PM-1000-06

PM-10 Series Manual Cyclic Pump
Item #100874096
  • Vertical Mount
  • 200 psi
  • 250 cc Capacity
  • 6 Output cc/Stroke
PM-10 Series Manual Cyclic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vertical Mount
  • 200 psi
  • 250 cc Capacity
  • 6 Output cc/Stroke

description

  • The leverage of the pump handle enables the unit to deliver at a higher pressure, providing the ability to lubricate points having some back pressure.

applications

  • Punch press
  • Milling machines

features

  • Aluminum die-cast reservoir
  • Sight gauge
  • Large fill port
  • Drop-in filter
Output cc/Stroke 6 cc
Capacity 250 cc
Pressure 200 psi
Pump Type Vertical Mount
Weight 2.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison