Skip to content Skip to navigation menu
PM-20 Series Manual Cyclic Pump

PM-2000-L

PM-20 Series Manual Cyclic Pump
Item #100874098
  • Horizontal Mount
  • 8 Output cc/Stroke
  • 50 psi
  • 550 cc Capacity
PM-20 Series Manual Cyclic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Horizontal Mount
  • 8 Output cc/Stroke
  • 50 psi
  • 550 cc Capacity

description

  • Lubricant output takes place upon release of the handle using spring discharge to ensure the correct amount is applied.

applications

  • Punch press
  • Milling machines

features

  • Aluminum die-cast reservoir
  • Sight gauge
  • Large fill port
  • Drop-in filter
Capacity 550 cc
Pressure 50 psi
Pump Type Horizontal Mount
Output cc/Stroke 8 cc
Right / Left Hand Left Hand
Weight 2.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison