- Epoxy Coated Steel LocBoard™
- Projects From Wall 1 1/4"
| Projection From Wall | 1.25 in |
| Type | Epoxy Coated Steel LocBoard™ |
| Length | 31 in |
| Height | 19 in |
| Weight | 0.0 LB |
| Projection From Wall | 1.25 in |
| Type | Epoxy Coated Steel LocBoard™ |
| Length | 31 in |
| Height | 19 in |
| Weight | 0.0 LB |