- Wire Basket
- Projects From Wall 8"
- Contains 2 Lock-on Hang Brackets
| Contains | 2 Lock-on Hang Brackets |
| Projection From Wall | 8 in |
| Type | Wire Basket |
| Weight | 0.0 LB |
| Contains | 2 Lock-on Hang Brackets |
| Projection From Wall | 8 in |
| Type | Wire Basket |
| Weight | 0.0 LB |