- Wall Mount Unit
- Projects From Wall 16"
- Contains Storage Board
- Hooks
| Type | Wall Mount Unit |
| Contains | Hooks, Storage Board |
| Projection From Wall | 16 in |
| Weight | 0.0 LB |
| Type | Wall Mount Unit |
| Contains | Hooks, Storage Board |
| Projection From Wall | 16 in |
| Weight | 0.0 LB |