- Wall Unit
- Projects From Wall 16"
- Contains Large Tool Hooks
- 1 Storage/Recycle bag
| Contains | 1 Storage/Recycle bag, Large Tool Hooks |
| Projection From Wall | 16 in |
| Type | Wall Unit |
| Weight | 0.0 LB |
| Contains | 1 Storage/Recycle bag, Large Tool Hooks |
| Projection From Wall | 16 in |
| Type | Wall Unit |
| Weight | 0.0 LB |