- LocBin™
- Red
- 5 3/8" L x 4 1/8" W x 3" H
| Material | High Density Polypropylene |
| Type | Bin |
| Length | 5 3/8 in |
| Inside Depth | 2 13/16 in |
| Inside Width | 3 9/16 in |
| Height | 3 in |
| Inside Length | 4 3/4 in |
| Color | Red |
| Weight | 5.1 LB |
| EAN or UPC | 819175003347 |
| Material | High Density Polypropylene |
| Type | Bin |
| Length | 5 3/8 in |
| Inside Depth | 2 13/16 in |
| Inside Width | 3 9/16 in |
| Height | 3 in |
| Inside Length | 4 3/4 in |
| Color | Red |
| Weight | 5.1 LB |
| EAN or UPC | 819175003347 |