- LocBin™
- Blue
- Red
- Yellow
- 7 3/8" L x 4 1/8" W x 3" H
| Inside Depth | 2 13/16 in |
| Inside Width | 3 9/16 in |
| Type | Bin |
| Material | High Density Polypropylene |
| Inside Length | 6 3/4 in |
| Color | Yellow, Red, Blue |
| Length | 7 3/8 in |
| Height | 3 in |
| Weight | 0.0 LB |
| Inside Depth | 2 13/16 in |
| Inside Width | 3 9/16 in |
| Type | Bin |
| Material | High Density Polypropylene |
| Inside Length | 6 3/4 in |
| Color | Yellow, Red, Blue |
| Length | 7 3/8 in |
| Height | 3 in |
| Weight | 0.0 LB |