- LocBin™
- Blue
- 10 7/8" L x 11" W x 5" H
| Length | 10 7/8 in |
| Material | High Density Polypropylene |
| Height | 5 in |
| Inside Length | 10 1/4 in |
| Color | Blue |
| Inside Width | 10 1/8 in |
| Type | Bin |
| Inside Depth | 4 3/4 in |
| Weight | 8.19 LB |
| EAN or UPC | 819175003385 |
| Length | 10 7/8 in |
| Material | High Density Polypropylene |
| Height | 5 in |
| Inside Length | 10 1/4 in |
| Color | Blue |
| Inside Width | 10 1/8 in |
| Type | Bin |
| Inside Depth | 4 3/4 in |
| Weight | 8.19 LB |
| EAN or UPC | 819175003385 |