- LocBin™
- Blue
- Red
- Yellow
- 10 7/8" L x 11" W x 5" H
| Inside Width | 10 1/8 in |
| Length | 10 7/8 in |
| Inside Depth | 4 3/4 in |
| Color | Yellow, Red, Blue |
| Material | High Density Polypropylene |
| Type | Bin |
| Height | 5 in |
| Inside Length | 10 1/4 in |
| Weight | 0.0 LB |
| Inside Width | 10 1/8 in |
| Length | 10 7/8 in |
| Inside Depth | 4 3/4 in |
| Color | Yellow, Red, Blue |
| Material | High Density Polypropylene |
| Type | Bin |
| Height | 5 in |
| Inside Length | 10 1/4 in |
| Weight | 0.0 LB |