- LocBin™
- Blue
- Red
- Yellow
- 14 3/4" L x 8 1/4" W x 7" H
| Inside Depth | 6 3/4 in |
| Inside Length | 14 in |
| Material | High Density Polypropylene |
| Color | Yellow, Red, Blue |
| Length | 14 3/4 in |
| Height | 7 in |
| Type | Bin |
| Inside Width | 6 11/16 in |
| Weight | 0.0 LB |
| Inside Depth | 6 3/4 in |
| Inside Length | 14 in |
| Material | High Density Polypropylene |
| Color | Yellow, Red, Blue |
| Length | 14 3/4 in |
| Height | 7 in |
| Type | Bin |
| Inside Width | 6 11/16 in |
| Weight | 0.0 LB |