- LocBin™ Divider
- Black
- Used With 3-220 LocBin™
| Color | Black |
| Type | Divider |
| Material | ABS Thermoplastic |
| Used With | 3-220 LocBin™ |
| Weight | 0.3 LB |
| EAN or UPC | 819175004221 |
| Color | Black |
| Type | Divider |
| Material | ABS Thermoplastic |
| Used With | 3-220 LocBin™ |
| Weight | 0.3 LB |
| EAN or UPC | 819175004221 |