- LocBin™ Divider
- Black
- Used With 3-240 LocBin™
| Used With | 3-240 LocBin™ |
| Type | Divider |
| Material | ABS Thermoplastic |
| Color | Black |
| Weight | 2.35 LB |
| EAN or UPC | 819175004245 |
| Used With | 3-240 LocBin™ |
| Type | Divider |
| Material | ABS Thermoplastic |
| Color | Black |
| Weight | 2.35 LB |
| EAN or UPC | 819175004245 |