- 3/16" Rod Diameter
- 3" Long
- 90° Bend
- 3/4" Bend Length
- 1 11/32" ID
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
| Distance Between Hooks (Nom) | 1.34 in |
| Inside Dia. | 1.34375 in |
| Rod Diameter | 3/16 in |
| Type | Double Rod - Bent |
| Bend Angle | 90 ° |
| Bend Length | 0.75 in |
| Length | 3 in |
| Material | Steel, Bright Zinc Plated |
| Weight | 0.6 LB |
| EAN or UPC | 819175002326 |


